Shop ONLINE METAL SUPPLY

0.125 in x 3 in x 34 in, CP Grade 1 Titanium Sheet, Annealed

  • Mfr # CP1TISHTT0.125W3L34.1

  • Zoro # G923057898


product price:  $90.39
/ea

Key Features

Thickness
0.125 in
Width
3 in
Alloy Type
CP Grade 1
Length Tolerance
-0.032/+0.999 in
Length
34 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP1TISHTT0.125W3L34.1
Zoro #
G923057898
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.125 in
Width
3 in
Length Tolerance
-0.032/+0.999 in
Length
34 in

Details

Item
Titanium
Alloy Type
CP Grade 1
Shape
Sheet
Standards
ASTM B265 Gr 1, ASTM F67
Finish
Mill (Unpolished)
Temper
Annealed

Description

Titanium CP Grade 1 is a commercially pure titanium alloy that contains a minimum of 99.5% titanium. It is the softest and most ductile grade of titanium and is commonly used in applications where formability, corrosion resistance, and biocompatibility are critical. This grade of titanium has excellent corrosion resistance in oxidizing and mildly reducing environments and is highly resistant to corrosion in sea water, chloride solutions, and other highly corrosive environments. It also has good weldability and can be easily formed and fabricated into different shapes and sizes.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.