Shop ONLINE METAL SUPPLY

0.135 in (10 ga.) x 10 in x 18 in, Steel Sheet, Hot Rolled, A1011

  • Mfr # A1011SHT0.135W10L18.1

  • Zoro # G723027565


product price:  $89.69
/ea
Sold in multiples of 8 for $717.52

Key Features

Temper
Annealed
Alloy Type
A1011
Finish
Hot Rolled
Thickness Tolerance
+/-0.008 in
Length Tolerance
-0.063/+0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A1011SHT0.135W10L18.1
Zoro #
G723027565
UPC #
-
Country of Origin
Multiple

Dimensions

Length
18 in
Width
10 in
Thickness
0.135 in
Length Tolerance
-0.063/+0.125 in
Width Tolerance
-0.063/+0.125 in

Details

Temper
Annealed
Alloy Type
A1011
Finish
Hot Rolled
Thickness Tolerance
+/-0.008 in
Shape
Sheet
Standards
ASTM A1011
Item
Steel

Description

Hot Rolled Steel Sheets are the most economical steel sheets available for a wide variety of applications. Having a slightly rough surface, they ideal for painting.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.