This item is Discontinued.

Online Metal Supply 0.160 in x 11 in x 36 in, 7075-T6 Aluminum Sheet, Alclad 7075T6ACBT0.16W11L36.1

This item is Discontinued.

Online Metal Supply

0.160 in x 11 in x 36 in, 7075-T6 Aluminum Sheet, Alclad (Discontinued)

Mfr # 7075T6ACBT0.16W11L36.1
Zoro # G723078086
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7075T6ACBT0.16W11L36.1
Zoro #
G723078086
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.16 in
Width Tolerance
+/-0.063 in
Length Tolerance
+/-0.063 in
Length
36 in
Width
11 in

Details

Item
Aluminum
Material
Aluminum
Temper
T6
Thickness Tolerance
+/-0.007 in
Shape
Sheet
Standards
ASTM B209, AMS 4049, QQ-A-250/13
Finish
Alclad
Alloy Type
7075

Description

7075 Aluminum provides the greatest strength commonly available in aluminum. Widely used in aircraft applications and where lightweight plus high strength materials are required. Alclad sheet contains a layer of high purity aluminum on surface for corrosion resistance.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.