
0.188 (3/16 inch) x 45 inches, 416 Stainless Steel Round Rod, CF
Mfr # 416ARRD0.188L45.1
Zoro # G423107857
product price:Â $30.95
/ea
Sold in multiples of 4 for $123.80
Key Features
Alloy Type
416
Length
45 in
Finish
Cold Finished
Standards
AMS 5610, ASTM A582
Temper
Annealed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
416ARRD0.188L45.1
Zoro #
G423107857
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
3/16 in
Length
45 in
Diameter Tolerance
+/-0.001 in
Length Tolerance
-0/+0.999 in
Details
Alloy Type
416
Finish
Cold Finished
Standards
AMS 5610, ASTM A582
Temper
Annealed
Material
Stainless Steel
Shape
Round Rod
Description
416 Stainless Steel alloy is a free-machining version of the 410 alloy. It is a heat-treatable stainless used where corrosion is not severe, but high strength and mild corrosion resistance is required. Chrome Alloy, Martensitic (Magnetic).
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.