Shop ONLINE METAL SUPPLY

0.188 (3/16 inch) x 60 inches, 316 Stainless Steel Round Rod, CF

  • Mfr # 316ARRD0.188L60.1

  • Zoro # G923104622


product price:  $34.89
/ea
Sold in multiples of 4 for $139.56

Key Features

Alloy Type
316
Length
60 in
Material
Stainless Steel
Finish
Cold Finished
Length Tolerance
-0/+0.999 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
316ARRD0.188L60.1
Zoro #
G923104622
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
3/16 in
Length
60 in
Length Tolerance
-0/+0.999 in
Diameter Tolerance
+/-0.001 in

Details

Alloy Type
316
Material
Stainless Steel
Finish
Cold Finished
Shape
Round Rod
Temper
Annealed
Standards
ASTM A276, UNS S31600

Description

316 Stainless Steel Round Bar offers better corrosion and pitting resistance as well as higher strength at elevated temperatures than the 304 alloy. Corrosion resistance to seawater, atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Austenitic (Non-Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds) | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.