Shop ONLINE METAL SUPPLY

0.188 (3/16 inch) x 72 inches, 12L14 Steel Round Rod, CF

  • Mfr # CF12L14D0.188L72.1

  • Zoro # G923088991


product price:  $40.89
/ea
Sold in multiples of 4 for $163.56

Key Features

Material
Steel
Diameter
3/16 in
Length Tolerance
-0/+0.999 in
Shape
Round Rod
Diameter Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF12L14D0.188L72.1
Zoro #
G923088991
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
3/16 in
Length
72 in
Length Tolerance
-0/+0.999 in
Diameter Tolerance
+/-0.002 in

Details

Material
Steel
Shape
Round Rod
Standards
ASTM A108
Temper
CD
Alloy Type
12L14
Finish
Cold Finished

Description

12L14 steel is a resulfurized and rephosphorized low-carbon steel known for its excellent machinability. It's a free-cutting steel, meaning it's designed to be easily machined at high speeds with minimal tool wear.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.