Shop ONLINE METAL SUPPLY

0.188 in (3/16 in) x 8 in x 36 in, Steel Plate, Hot Rolled, A36

  • Mfr # A36PLT0.188W8L36.1

  • Zoro # G723031074


product price:  $162.99
/ea
Sold in multiples of 4 for $651.96
Free Shipping & Returns

Key Features

Thickness
0.188 in
Temper
Annealed
Alloy Type
A36
Finish
Hot Rolled
Width Tolerance
-0.063/+0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A36PLT0.188W8L36.1
Zoro #
G723031074
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Width
8 in
Thickness
0.188 in
Width Tolerance
-0.063/+0.188 in
Length Tolerance
-0.063/+0.188 in

Details

Temper
Annealed
Alloy Type
A36
Finish
Hot Rolled
Shape
Plate
Item
Steel
Thickness Tolerance
+/-0.030 in
Standards
ASTM A36

Description

Hot Rolled Steel Plates are the most economical steel sheets available for a wide variety of applications. Having a slightly rough surface, they ideal for general fabrication. Edges are plasma cut.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.