
0.190 in x 8 in x 36 in, 7075-O Aluminum Sheet, Alclad
Mfr # 7075OACBT0.19W8L36.1
Zoro # G423048310
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Thickness
0.19 in
Temper
O
Length
36 in
Standards
ASTM B209, AMS 4048
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7075OACBT0.19W8L36.1
Zoro #
G423048310
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.19 in
Length
36 in
Length Tolerance
+/-0.063 in
Width Tolerance
+/-0.063 in
Width
8 in
Details
Item
Aluminum
Material
Aluminum
Temper
O
Standards
ASTM B209, AMS 4048
Thickness Tolerance
+/-0.007 in
Alloy Type
7075
Shape
Sheet
Finish
Alclad
Description
7075-O Temper aluminum is annealed (soft) to allow better forming of this alloy. Alclad sheet has a layer of pure aluminum added to the surface for increased corrosion resistance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.