Shop ONLINE METAL SUPPLY

0.250 (1/4 inch) x 12 inches, Acetal AF Plastic Round Rod, Teflon Filled

  • Mfr # ACTAFRRD0.25L12.1

  • Zoro # G522986612


product price:  $30.09
/ea
Sold in multiples of 12 for $361.08

Key Features

Material
Plastic
Color
Brown
Diameter
1/4 in
Shape
Round Rod
Standards
ASTM D6778, UL 94 HB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ACTAFRRD0.25L12.1
Zoro #
G522986612
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12 in
Diameter
1/4 in
Length Tolerance
-0/+0.999 in

Details

Material
Plastic
Color
Brown
Shape
Round Rod
Standards
ASTM D6778, UL 94 HB
Finish
Smooth
Grade
Acetal AF

Description

Acetal AF, also known as Delrin AF, is a high-performance engineering thermoplastic just as dimensionally stable and machinable as standard Delrin acetal but with 13% PTFE (Teflon) filler to make them more slippery and wear resistant.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Hexachlorobenzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.