
Shop ONLINE METAL SUPPLY
See all product information
0.313 (5/16 inch) x 12 inches, 1215 Steel Round Rod, CF
Mfr # 1215CFRRD0.313L12.1
Zoro # G923094725
product price:Â $29.29
/ea
Sold in multiples of 12 for $351.48
Key Features
Material
Steel
Length Tolerance
-0/+0.999 in
Diameter
5/16 in
Standards
ASTM A108
Shape
Round Rod
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1215CFRRD0.313L12.1
Zoro #
G923094725
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
-0/+0.999 in
Length
12 in
Diameter
5/16 in
Diameter Tolerance
+/-0.002 in
Details
Material
Steel
Standards
ASTM A108
Shape
Round Rod
Finish
Cold Finished
Temper
CD
Alloy Type
1215
Description
1215 is considered a free machining steel, having excellent machinability due to its added sulfur, phosphorus. It's also ideal for parts that require heavy machining and bright finishes. Due to its low carbon, this material has lower strength than other cold drawn grades.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.