Shop ONLINE METAL SUPPLY

0.313 (5/16 inch) x 24 inches, 410 Stainless Steel Round Rod, CF

  • Mfr # 410ARRD0.313L24.1

  • Zoro # G923119152


product price:  $32.19
/ea
Sold in multiples of 6 for $193.14

Key Features

Alloy Type
410
Length
24 in
Material
Stainless Steel
Finish
Cold Finished
Standards
ASTM A276, AMS 5613
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
410ARRD0.313L24.1
Zoro #
G923119152
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
5/16 in
Length
24 in
Length Tolerance
-0/+0.999 in
Diameter Tolerance
+/-0.0015 in

Details

Alloy Type
410
Material
Stainless Steel
Finish
Cold Finished
Standards
ASTM A276, AMS 5613
Shape
Round Rod
Temper
Annealed

Description

410 stainless steel is a martensitic stainless steel known for its good strength, hardness, and moderate corrosion resistance, especially when hardened and tempered.

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.