
0.375 in (3/8 in) x 10 in x 36 in, Steel Plate, Hot Rolled, A36
Mfr # A36PLT0.375W10L36.1
Zoro # G923044164
product price:Â $314.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Alloy Type
A36
Thickness
0.375 in
Standards
ASTM A36
Shape
Plate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A36PLT0.375W10L36.1
Zoro #
G923044164
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.375 in
Length
36 in
Width Tolerance
-0.063/+0.188 in
Width
10 in
Length Tolerance
-0.063/+0.188 in
Details
Material
Steel
Alloy Type
A36
Standards
ASTM A36
Shape
Plate
Thickness Tolerance
+/-0.030 in
Finish
Hot Rolled
Temper
Annealed
Description
Hot Rolled Steel Plates are the most economical steel sheets available for a wide variety of applications. Having a slightly rough surface, they ideal for general fabrication. Edges are plasma cut.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.