Shop ONLINE METAL SUPPLY
See all product information
0.375 in OD, 0.120 in W, 0.135 in ID, 7 inches long, 4130 Alloy Steel Round Tube
Mfr # 4130RTOD0.375W0.12L7.1
Zoro # G923037036
product price:Â $26.95
/ea
Sold in multiples of 12 for $323.40
Key Features
Material
Alloy Steel
Outside Dia. Tolerance
+0.005/-0.002 in
Inside Dia.
0.135 in
Length Tolerance
-0/+1 in
Finish
Seamless
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4130RTOD0.375W0.12L7.1
Zoro #
G923037036
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.005/-0.002 in
Inside Dia.
0.135 in
Length Tolerance
-0/+1 in
Outside Dia.
0.375 in
Length
7 in
Wall Thickness
0.12 in
Details
Item
Alloy Steel
Material
Alloy Steel
Finish
Seamless
Alloy Type
4130
Standards
AMS 6360, AMS-T-6736
Wall Thickness Tolerance
+/-10% in
Temper
RW C19
Shape
Round Tube
Description
Seamless 4130 alloy steel round tubes have low carbon content for good weldability. They are often used for roll cages and frames along with other high strength applications. To increase their wear resistance, you can harden them with heat treating.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.