Shop ONLINE METAL SUPPLY
See all product information
0.437 (7/16 inch) x 48 inches, 4140 Alloy Steel Hexagon Bar, CF
Mfr # 4140CFHXD0.437L48.1
Zoro # G923064759
product price:Â $45.85
/ea
Sold in multiples of 4 for $183.40
Key Features
Material
Alloy Steel
Alloy Type
4140
Diameter
0.437 (7/16 in)
Finish
Cold Finished
Temper
Annealed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4140CFHXD0.437L48.1
Zoro #
G923064759
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
0.437 (7/16 in)
Length Tolerance
-0/+0.999 in
Length
48 in
Diameter Tolerance
+0/-0.002 in
Details
Material
Alloy Steel
Alloy Type
4140
Finish
Cold Finished
Item
Alloy Steel
Temper
Annealed
Shape
Hexagon Bar
Standards
ASTM A108
Description
Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 4140 is a chromium-molybdenum alloy steel known for its excellent machinability, good strength, and wear resistance. It has higher hardenability and is oil-hardening, making it suitable for applications requiring high strength and durability.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.