Shop ONLINE METAL SUPPLY
See all product information
0.437 in (7/16 in) OD, 0.095 in Wall, 18 inches, 316 Stainless Steel Round Tube, Welded
Mfr # 316WRTMF0.437W0.095181
Zoro # G023006208
product price:Â $41.15
/ea
Sold in multiples of 8 for $329.20
Key Features
Alloy Type
316
Length
18 in
Wall Thickness
0.095 in
Wall Thickness Tolerance
+/-15%
Temper
Annealed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
316WRTMF0.437W0.095181
Zoro #
G023006208
UPC #
-
Country of Origin
Multiple
Dimensions
Length
18 in
Wall Thickness
0.095 in
Inside Diameter
0.247 in
Length Tolerance
-0/+0.999 in
Outside Diameter
0.437 in
Outside Dia. Tolerance
+/-0.005 in
Details
Alloy Type
316
Wall Thickness Tolerance
+/-15%
Item
Stainless Steel
Temper
Annealed
Shape
Round Tube
Standards
ASTM A269, A249
Finish
Mill (Unpolished)
Description
Welded Stainless Steel Tube is the most commonly produced type of stainless tube available. It has flash removed on outside diameter and provides a smooth bright finish with little or no evidence of a seam. 316 Stainless Steel Round Tubing offers better corrosion and pitting resistance as well as higher strength at elevated temperatures than the 304 alloy. Corrosion resistance to seawater, atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Austenitic (Non-Magnetic).
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.