Shop ONLINE METAL SUPPLY

0.437 in OD, 0.109 in W, 0.219 in ID, 45 inches long, 4130 Alloy Steel Round Tube

  • Mfr # 4130RTOD0.437W0.109L45.1

  • Zoro # G723053571


product price:  $97.39
/ea
Sold in multiples of 4 for $389.56

Key Features

Material
Alloy Steel
Alloy Type
4130
Outside Dia.
0.437 in
Wall Thickness
0.109 in
Length
45 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4130RTOD0.437W0.109L45.1
Zoro #
G723053571
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
0.437 in
Wall Thickness
0.109 in
Length
45 in
Outside Dia. Tolerance
+0.005/-0.002 in
Length Tolerance
-0/+1 in
Inside Dia.
0.219 in

Details

Item
Alloy Steel
Material
Alloy Steel
Alloy Type
4130
Finish
Seamless
Temper
RW C19
Standards
AMS 6360, AMS-T-6736
Shape
Round Tube
Wall Thickness Tolerance
+/-10% in

Description

Seamless 4130 alloy steel round tubes have low carbon content for good weldability. They are often used for roll cages and frames along with other high strength applications. To increase their wear resistance, you can harden them with heat treating.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.