
0.500 (1/2 inch) x 10 inches, C464-H02 Naval Brass Round Rod
Mfr # 464H2RRD0.5L10.1.V2
Zoro # G923113228
product price:Â $32.55
/eaKey Features
Material
Brass
Length Tolerance
-0/+0.999 in
Finish
Unpolished (Mill)
Shape
Round Rod
Standards
ASTM B21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
464H2RRD0.5L10.1.V2
Zoro #
G923113228
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
-0/+0.999 in
Length
10 in
Diameter Tolerance
+/-0.0015 in
Diameter
1/2 in
Details
Material
Brass
Finish
Unpolished (Mill)
Shape
Round Rod
Standards
ASTM B21
Alloy Type
C464
Temper
H02
Description
C464 Naval Brass is composed of 60% copper 40% zinc with 1% tin alloy. The addition of tin is made for extra corrosion resistance in seawater and other mildly aggressive environments.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.