
Shop ONLINE METAL SUPPLY
See all product information
0.500 (1/2 inch) x 18 inches, 4130 Alloy Steel Round Rod, Normalized, CF
Mfr # 4130NRCFD0.5L18.1
Zoro # G423108564
product price:Â $36.19
/ea
Sold in multiples of 8 for $289.52
Key Features
Material
Alloy Steel
Length Tolerance
-0/+0.999 in
Temper
Normalized
Standards
AMS 6348
Shape
Round Rod
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4130NRCFD0.5L18.1
Zoro #
G423108564
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
-0/+0.999 in
Length
18 in
Diameter Tolerance
+/-0.004 in
Diameter
1/2 in
Details
Material
Alloy Steel
Temper
Normalized
Standards
AMS 6348
Shape
Round Rod
Finish
Cold Finished
Alloy Type
4130
Description
4130 Normalized Alloy Steel combines good strength and weldability without compromising steel abrasion or impact resistance. The normalized condition is the harder and stronger condition and used when intricate forming is not needed. Normalizing is a process that relieves internal stress on steel and improves toughness in steels.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.