Shop ONLINE METAL SUPPLY

0.500 (1/2 inch) x 36 inches, 1018 Steel Round Rod, CF

  • Mfr # CF1018D0.5L36.1

  • Zoro # G923095067


product price:  $61.99
/ea
Sold in multiples of 4 for $247.96

Key Features

Material
Steel
Length Tolerance
-0/+0.999 in
Standards
ASTM A108
Shape
Round Rod
Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF1018D0.5L36.1
Zoro #
G923095067
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
-0/+0.999 in
Length
36 in
Diameter
1/2 in
Diameter Tolerance
+/-0.002 in

Details

Material
Steel
Standards
ASTM A108
Shape
Round Rod
Temper
CD
Alloy Type
1018
Finish
Cold Finished

Description

1018 is a general purpose, low carbon steel, also known as "mild steel". C1018 has good case hardening properties and excellent machinability. Suitable for shafting and for other applications that do not require the greater strength of an alloy steel.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.