
0.500 (1/2 inch) x 36 inches, 304 Stainless Steel Hexagon Bar
Mfr # 304CFHXD0.5L36.1
Zoro # G723001008
product price:Â $59.99
/eaKey Features
Material
Stainless Steel
Alloy Type
304
Length
36 in
Finish
Cold Finished
Temper
Annealed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
304CFHXD0.5L36.1
Zoro #
G723001008
UPC #
-
Country of Origin
Multiple
Dimensions
Length
36 in
Diameter Tolerance
+0/-0.004 in
Diameter
0.500 (1/2 in)
Length Tolerance
-0/+0.999 in
Details
Material
Stainless Steel
Alloy Type
304
Finish
Cold Finished
Temper
Annealed
Standards
AMS 5639, ASTM A276
Shape
Hexagon Bar
Description
Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 304 stainless steel is an austenitic steel and is one of the most widely used stainless steel alloys due to its excellent corrosion resistance, good strength, and ease of fabrication.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.