
Shop ONLINE METAL SUPPLY
See all product information
0.500 (1/2 inch) x 72 inches, 4140 Alloy Steel Round Rod, Annealed, HR
Mfr # 4140AHRRRD0.5L72.1
Zoro # G923096965
product price:Â $69.59
/ea
Sold in multiples of 4 for $278.36
Key Features
Material
Alloy Steel
Diameter
1/2 in
Standards
AMS-S-5626
Length Tolerance
-0/+0.999 in
Finish
Hot Rolled
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4140AHRRRD0.5L72.1
Zoro #
G923096965
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
1/2 in
Length Tolerance
-0/+0.999 in
Length
72 in
Diameter Tolerance
+/-0.007 in
Details
Material
Alloy Steel
Standards
AMS-S-5626
Finish
Hot Rolled
Shape
Round Rod
Alloy Type
4140
Temper
Annealed
Description
4140 is a widely used medium carbon steel containing chromium and molybdenum, it commonly known as "chromoly". A general purpose alloy, offering the right combination of strength, toughness and hardness with good machinability.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.