Shop ONLINE METAL SUPPLY
See all product information
0.500 in (1/2 in) OD, 0.083 in Wall, 48 inches, 316 Stainless Steel Round Tube, Seamless
Mfr # 316SMLSMF0.5W0.083481
Zoro # G923034691
product price:Â $83.45
/ea
Sold in multiples of 4 for $333.80
Key Features
Alloy Type
316
Inside Diameter
0.334 in
Length Tolerance
-0/+0.999 in
Finish
Mill (Unpolished)
Length
48 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
316SMLSMF0.5W0.083481
Zoro #
G923034691
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Diameter
0.334 in
Length Tolerance
-0/+0.999 in
Length
48 in
Outside Dia. Tolerance
+/-0.005 in
Outside Diameter
0.5 in
Wall Thickness
0.083 in
Details
Alloy Type
316
Finish
Mill (Unpolished)
Temper
Annealed
Wall Thickness Tolerance
+/-10%
Item
Stainless Steel
Shape
Round Tube
Standards
ASTM A269, A249
Description
Seamless Stainless Steel Round Tube offers a smooth surface both on inside and outside diameters, to allow smooth fluid transfer while offering increased overall psi ratings over welded tube. 316 Stainless Steel Round Tubing offers better corrosion and pitting resistance as well as higher strength at elevated temperatures than the 304 alloy. Corrosion resistance to seawater, atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Austenitic (Non-Magnetic).
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.