Shop ONLINE METAL SUPPLY

0.563 (9/16 inch) x 36 inches (3 Pack), Nylon 6/6 Plastic Round Rod, 3PK

  • Mfr # NYL66RRD0.563L36.3

  • Zoro # G522987237


product price:  $81.39
/pk 3, $27.13/ea
Sold in multiples of 4 for $325.56

Key Features

Material
Plastic
Color
Off White
Length
36 in
Diameter
9/16 in
Grade
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NYL66RRD0.563L36.3
Zoro #
G522987237
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Diameter
9/16 in
Length Tolerance
-0/+0.999 in

Details

Material
Plastic
Color
Off White
Grade
Nylon 6/6
Standards
FDA, USDA
Shape
Round Rod
Finish
Smooth

Description

Nylon 6/6 (aka Nylon 101) is a tough, stable engineering thermoplastic with a high modulus of elasticity, high strength, good rigidity, dimensional stability, resistance to moisture, solvents and other chemicals.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.