0.563 (9/16 inch) x 36 inches, 4140 Alloy Steel Hexagon Bar, CF

  • Mfr # 4140CFHXD0.563L36.1

  • Zoro # G923069907


product price:  $49.45
/ea
Sold in multiples of 4 for $197.80

Key Features

Material
Alloy Steel
Alloy Type
4140
Standards
ASTM A108
Diameter Tolerance
+0/-0.002 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4140CFHXD0.563L36.1
Zoro #
G923069907
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter Tolerance
+0/-0.002 in
Length
36 in
Length Tolerance
-0/+0.999 in
Diameter
0.563 (9/16 in)

Details

Material
Alloy Steel
Alloy Type
4140
Standards
ASTM A108
Temper
Annealed
Shape
Hexagon Bar
Item
Alloy Steel
Finish
Cold Finished

Description

Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 4140 is a chromium-molybdenum alloy steel known for its excellent machinability, good strength, and wear resistance. It has higher hardenability and is oil-hardening, making it suitable for applications requiring high strength and durability.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.