0.563 (9/16 inch) x 48 inches, 416 Stainless Steel Round Rod, CF

  • Mfr # 416ARRD0.563L48.1

  • Zoro # G923103304


product price:  $61.49
/ea

Key Features

Alloy Type
416
Material
Stainless Steel
Diameter Tolerance
+/-0.002 in
Standards
AMS 5610, ASTM A582
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
416ARRD0.563L48.1
Zoro #
G923103304
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
9/16 in
Diameter Tolerance
+/-0.002 in
Length
48 in
Length Tolerance
-0/+0.999 in

Details

Alloy Type
416
Material
Stainless Steel
Standards
AMS 5610, ASTM A582
Finish
Cold Finished
Temper
Annealed
Shape
Round Rod

Description

416 Stainless Steel alloy is a free-machining version of the 410 alloy. It is a heat-treatable stainless used where corrosion is not severe, but high strength and mild corrosion resistance is required. Chrome Alloy, Martensitic (Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.