Shop ONLINE METAL SUPPLY

0.625 (5/8 inch) x 42 inches, 303 Stainless Steel Hexagon Bar

  • Mfr # 303CFHXD0.625L42.1

  • Zoro # G923004199


product price:  $43.55
/ea

Key Features

Material
Stainless Steel
Alloy Type
303
Temper
Annealed
Length
42 in
Diameter Tolerance
+0/-0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
303CFHXD0.625L42.1
Zoro #
G923004199
UPC #
-
Country of Origin
Multiple

Dimensions

Length
42 in
Diameter Tolerance
+0/-0.004 in
Diameter
0.625 (5/8 in)
Length Tolerance
-0/+0.999 in

Details

Material
Stainless Steel
Alloy Type
303
Temper
Annealed
Finish
Cold Finished
Shape
Hexagon Bar
Standards
ASTM A582, AISI 303

Description

Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 303 Stainless Steel is an excellent machining alloy that provides a clean, bright finish. Corrosion resistance to atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Non-Hardening, Austenitic (Non-Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.