0.625 (5/8 inch) x 48 inches, 303 Stainless Steel Round Rod, CF

  • Mfr # SSRR303CFD0.625L48.1

  • Zoro # G923099379


product price:  $103.99
/ea
Sold in multiples of 4 for $415.96
Free Shipping & Returns

Key Features

Alloy Type
303
Material
Stainless Steel
Shape
Round Rod
Standards
ASTM A582, AISI 303
Length Tolerance
-0/+0.999 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSRR303CFD0.625L48.1
Zoro #
G923099379
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
5/8 in
Length Tolerance
-0/+0.999 in
Diameter Tolerance
+/-0.002 in
Length
48 in

Details

Alloy Type
303
Material
Stainless Steel
Shape
Round Rod
Standards
ASTM A582, AISI 303
Temper
Annealed
Finish
Cold Finished

Description

303 Stainless Steel Round Bar is an excellent machining alloy that provides a clean, bright finish. Corrosion resistance to atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Non-Hardening, Austenitic (Non-Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds) | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.