Shop ONLINE METAL SUPPLY
See all product information
0.625 in (5/8 in) OD, 0.083 in Wall, 36 inches, 316 Stainless Steel Round Tube, Welded
Mfr # 316WRTMF0.625W0.083361
Zoro # G723004023
product price:Â $73.99
/ea
Sold in multiples of 4 for $295.96
Key Features
Alloy Type
316
Length
36 in
Wall Thickness
0.083 in
Outside Dia. Tolerance
+/-0.005 in
Shape
Round Tube
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
316WRTMF0.625W0.083361
Zoro #
G723004023
UPC #
-
Country of Origin
Multiple
Dimensions
Length
36 in
Wall Thickness
0.083 in
Outside Dia. Tolerance
+/-0.005 in
Length Tolerance
-0/+0.999 in
Outside Diameter
0.625 in
Inside Diameter
0.459 in
Details
Alloy Type
316
Shape
Round Tube
Finish
Mill (Unpolished)
Temper
Annealed
Item
Stainless Steel
Standards
ASTM A269, A249
Wall Thickness Tolerance
+/-10%
Description
Welded Stainless Steel Tube is the most commonly produced type of stainless tube available. It has flash removed on outside diameter and provides a smooth bright finish with little or no evidence of a seam. 316 Stainless Steel Round Tubing offers better corrosion and pitting resistance as well as higher strength at elevated temperatures than the 304 alloy. Corrosion resistance to seawater, atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Austenitic (Non-Magnetic).
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.