Shop ONLINE METAL SUPPLY

0.625 in OD, 0.109 in W, 0.407 in ID, 8 inches long, DOM Steel Round Tube, A513-T5

  • Mfr # DOMRTOD0.625W0.109L8.1

  • Zoro # G723090903


product price:  $26.95
/ea
Sold in multiples of 12 for $323.40

Key Features

Material
Carbon Steel
Alloy Type
A513
Outside Dia.
0.625 in
Wall Thickness
0.109 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DOMRTOD0.625W0.109L8.1
Zoro #
G723090903
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
0.625 in
Wall Thickness
0.109 in
Length
8 in
Outside Dia. Tolerance
-0/+0.005 in
Length Tolerance
-0/+1 in
Inside Dia.
0.407 in

Details

Item
Carbon Steel
Material
Carbon Steel
Alloy Type
A513
Finish
DOM
Temper
As Drawn
Shape
DOM Round Tube
Standards
ASTM A513 Type 5
Wall Thickness Tolerance
+/-0.003 in

Description

Drawn over mandrel steel tube is cold drawn, electric resistance welded tube with all flash removed. Each tube is tested for soundness of weld. Normalizing and drawning over mandrel makes DOM tubing a unfiform and precision product. Made from 1020/1026 steel. It is supplied in the "as drawn" condition.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.