
0.687 (11/16 inch) x 12 inches, Nylon 6/6 Plastic Round Rod, Nylatron GS MDS
Mfr # NYLGSRRD0.687L12.1
Zoro # G522986735
product price:Â $29.39
/eaKey Features
Material
Plastic
Color
Gray/Black
Length
12 in
Diameter
11/16 in
Grade
Nylon 6/6 MDS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NYLGSRRD0.687L12.1
Zoro #
G522986735
UPC #
-
Country of Origin
Multiple
Dimensions
Length
12 in
Diameter
11/16 in
Length Tolerance
-0/+0.999 in
Details
Material
Plastic
Color
Gray/Black
Grade
Nylon 6/6 MDS
Finish
Smooth
Shape
Round Rod
Standards
PA66
Description
Molybdenum disulphide filled nylon round bar offers improved strength and rigidity along with good mechanical properties
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.