
0.687 (11/16 inch) x 24 inches, Acetal AF Plastic Round Rod, Teflon Filled
Mfr # ACTAFRRD0.687L24.1
Zoro # G922986502
product price:Â $87.55
/eaKey Features
Material
Plastic
Color
Brown
Finish
Smooth
Standards
ASTM D6778, UL 94 HB
Grade
Acetal AF
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ACTAFRRD0.687L24.1
Zoro #
G922986502
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
11/16 in
Length
24 in
Length Tolerance
-0/+0.999 in
Details
Material
Plastic
Color
Brown
Finish
Smooth
Standards
ASTM D6778, UL 94 HB
Grade
Acetal AF
Shape
Round Rod
Description
Acetal AF, also known as Delrin AF, is a high-performance engineering thermoplastic just as dimensionally stable and machinable as standard Delrin acetal but with 13% PTFE (Teflon) filler to make them more slippery and wear resistant.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and Hexachlorobenzene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.