
Shop ONLINE METAL SUPPLY
See all product information
0.687 (11/16 inch) x 30 inches, 316 Stainless Steel Hexagon Bar
Mfr # 316CFHXD0.687L30.1
Zoro # G723030442
product price:Â $102.99
/ea
Sold in multiples of 5 for $514.95
Free Shipping & Returns
Key Features
Material
Stainless Steel
Alloy Type
316
Length
30 in
Finish
Cold Finished
Temper
Annealed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
316CFHXD0.687L30.1
Zoro #
G723030442
UPC #
-
Country of Origin
Multiple
Dimensions
Length
30 in
Diameter Tolerance
+0/-0.004 in
Length Tolerance
-0/+0.999 in
Diameter
0.687 (11/16 in)
Details
Material
Stainless Steel
Alloy Type
316
Finish
Cold Finished
Temper
Annealed
Standards
ASTM A276, AMS 5648
Shape
Hexagon Bar
Description
Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 316 stainless steel is similar to 304 stainless steel but with the addition of molybdenum. This addition of molybdenum gives 316 stainless steel higher corrosion resistance properties, particularly in chloride environments. Chrome-Nickel, Non-Hardening, Austenitic (Non-Magnetic).
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.