Shop ONLINE METAL SUPPLY
See all product information
0.687 (11/16 inch) x 30 inches, PTFE Teflon Plastic Round Rod, White
Mfr # PTFEWRRD0.687L30.1.V2
Zoro # G723086784
product price:Â $71.55
/ea
Sold in multiples of 5 for $357.75
Key Features
Material
Plastic
Color
White
Length
30 in
Diameter
11/16 in
Finish
Smooth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PTFEWRRD0.687L30.1.V2
Zoro #
G723086784
UPC #
-
Country of Origin
Multiple
Dimensions
Length
30 in
Diameter
11/16 in
Length Tolerance
-0/+0.999 in
Diameter Tolerance
Oversized
Details
Material
Plastic
Color
White
Finish
Smooth
Standards
ASTM D1710, FDA, UL 94 HB
Shape
Round Rod
Grade
PTFE
Description
PTFE, (aka Teflon) is a material that surpasses most plastics on chemical resistance and performance in extreme temperatures. In addition to resisting most solvents, they are an excellent electrical insulator. They are easy to machine and have a naturally slippery surface, making it a great choice for applications such as bushings and bearings.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas) | Perfluorooctanoic acid (PFOA),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.