Shop ONLINE METAL SUPPLY
See all product information
0.687 (11/16 inch) x 60 inches, 4140 HT Alloy Steel Round Rod, Prehard, CF
Mfr # 4140HTCFRRD0.687L60.1
Zoro # G923098365
product price:Â $95.15
/ea
Sold in multiples of 4 for $380.60
Key Features
Material
Alloy Steel
Length Tolerance
-0/+0.999 in
Alloy Type
4140
Diameter Tolerance
+/-0.004 in
Shape
Round Rod
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4140HTCFRRD0.687L60.1
Zoro #
G923098365
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
-0/+0.999 in
Diameter Tolerance
+/-0.004 in
Length
60 in
Diameter
11/16 in
Details
Material
Alloy Steel
Alloy Type
4140
Shape
Round Rod
Temper
Prehard
Standards
ASTM A108, UNS G41400
Finish
Cold Finished
Description
4140 HT (aka 4140 PH, 4140 Q&T) is prehardend to 28-32 Rockwell C hardness. It is a widely used medium carbon steel containing chromium and molybdenum, it commonly known as "chromoly". A general purpose alloy, offering the right combination of strength, toughness and hardness with good machinability.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.