Shop ONLINE METAL SUPPLY

0.687 (11/16 inch) x 60 inches, C110-H04 Copper Round Rod

  • Mfr # C110H2D0.687L60.1

  • Zoro # G923111743


product price:  $427.99
/ea
Sold in multiples of 4 for $1,711.96
Free Shipping & Returns

Key Features

Alloy Type
110
Diameter
11/16 in
Material
Copper
Diameter Tolerance
+/-0.002 in
Standards
ASTM B187
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C110H2D0.687L60.1
Zoro #
G923111743
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
11/16 in
Diameter Tolerance
+/-0.002 in
Length
60 in
Length Tolerance
-0/+0.999 in

Details

Alloy Type
110
Material
Copper
Standards
ASTM B187
Shape
Round Rod
Temper
H04
Finish
Unpolished (Mill)

Description

C110 copper, aka Electrolytic Tough Pitch (ETP) copper, is a 99.9% pure copper alloy valued for its high electrical and thermal conductivity, excellent ductility, and corrosion resistance.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.