Shop ONLINE METAL SUPPLY

0.750 (3/4 inch) x 18 inches, 17-4 Cond A Stainless Steel Round Rod, CF

  • Mfr # 174CONDACFD0.75L18.1

  • Zoro # G923123494


product price:  $75.69
/ea
Sold in multiples of 8 for $605.52

Key Features

Alloy Type
17-4
Material
Stainless Steel
Length Tolerance
-0/+0.999 in
Finish
Cold Finished
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
174CONDACFD0.75L18.1
Zoro #
G923123494
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
3/4 in
Length Tolerance
-0/+0.999 in
Length
18 in
Diameter Tolerance
+/-0.002 in

Details

Alloy Type
17-4
Material
Stainless Steel
Finish
Cold Finished
Shape
Round Rod
Standards
ASTM A564
Temper
Cond A

Description

17-4 Stainless Steel offers high strength and hardness along with excellent corrosion resistance and toughness. Precipitation Hardening, Martensitic (Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds) | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.