Shop ONLINE METAL SUPPLY

0.750 (3/4 inch) x 30 inches, 8620 Alloy Steel Round Rod, Annealed, CF

  • Mfr # 8620CFRRD0.75L30.1

  • Zoro # G923090017


product price:  $66.75
/ea
Sold in multiples of 5 for $333.75

Key Features

Alloy Type
8620
Material
Alloy Steel
Temper
Annealed
Standards
ASTM A108
Diameter Tolerance
+/-0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8620CFRRD0.75L30.1
Zoro #
G923090017
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
3/4 in
Length
30 in
Diameter Tolerance
+/-0.004 in
Length Tolerance
-0/+0.999 in

Details

Alloy Type
8620
Material
Alloy Steel
Temper
Annealed
Standards
ASTM A108
Finish
Cold Finished
Shape
Round Rod

Description

8620 Steel is a low alloy nickel, chromium, molybdenum case hardening steel. 8620 offers high external strength and good internal strength, making it highly wear resistant.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.