Shop ONLINE METAL SUPPLY
See all product information
0.750 (3/4 inch) x 36 inches, 8620 Alloy Steel Round Rod, Annealed, HR
Mfr # 8620AHRRRD0.75L36.1
Zoro # G223120117
product price:Â $75.19
/ea
Sold in multiples of 4 for $300.76
Key Features
Alloy Type
8620
Finish
Hot Rolled
Standards
AISI 8620
Temper
Annealed
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8620AHRRRD0.75L36.1
Zoro #
G223120117
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
3/4 in
Length
36 in
Length Tolerance
-0/+0.999 in
Diameter Tolerance
+/-0.008 in
Details
Alloy Type
8620
Finish
Hot Rolled
Standards
AISI 8620
Temper
Annealed
Material
Alloy Steel
Shape
Round Rod
Description
8620 Alloy Steel provides a combination of toughness, hardness, strength and impact performance not found in lower grade carbon steels.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.