Shop ONLINE METAL SUPPLY

0.812 (13/16 inch) x 10 inches, 1144 SP Steel Round Rod, CF

  • Mfr # 1144SPCFRRD0.812L10.1

  • Zoro # G923089653


product price:  $41.35
/ea
Sold in multiples of 12 for $496.20

Key Features

Material
Steel
Standards
ASTM A311 Class B
Temper
SR
Diameter
13/16 in
Length Tolerance
-0/+0.999 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1144SPCFRRD0.812L10.1
Zoro #
G923089653
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
13/16 in
Length Tolerance
-0/+0.999 in
Diameter Tolerance
+/-0.004 in
Length
10 in

Details

Material
Steel
Standards
ASTM A311 Class B
Temper
SR
Finish
Cold Finished
Alloy Type
1144
Shape
Round Rod

Description

1144 ASTM A311 Class B steel, often called Stressproof, is stress-relieved to minimize warping during machining. Contains higher amounts of carbon and manganese than other easy-to-machine carbon steels, 1144 Stress Proof offers higher yield strength and hardness, even without further heat treatment.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.