
0.812 (13/16 inch) x 24 inches, A36 Carbon Steel Round Rod, Hot Rolled
Mfr # A36RRD0.812L24.1
Zoro # G423123789
product price:Â $37.79
/eaKey Features
Material
Steel
Length Tolerance
-0/+0.875 in
Temper
Annealed
Diameter
13/16 in
Shape
Round Rod
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A36RRD0.812L24.1
Zoro #
G423123789
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
-0/+0.875 in
Length
24 in
Diameter
13/16 in
Diameter Tolerance
+/-0.008 in
Details
Material
Steel
Temper
Annealed
Shape
Round Rod
Standards
ASTM A36
Finish
Hot Rolled
Alloy Type
A36
Description
A36 Mild Steel Round Bar is a hot rolled, mild steel solid steel bar that is ideal for all general fabrication, manufacturing and repairs. Hot rolled bars have a rougher surface than cold rolled and are less stringent on tolerances.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.