Shop ONLINE METAL SUPPLY

0.812 (13/16 inch) x 6 inches, 1117 Steel Round Rod, CF

  • Mfr # 1117CFRRD0.812L6.1

  • Zoro # G723099142


product price:  $28.39
/ea
Sold in multiples of 12 for $340.68

Key Features

Material
Steel
Length Tolerance
-0/+0.999 in
Temper
CD
Alloy Type
1117
Standards
ASTM A108
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1117CFRRD0.812L6.1
Zoro #
G723099142
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
-0/+0.999 in
Length
6 in
Diameter
13/16 in
Diameter Tolerance
+/-0.002 in

Details

Material
Steel
Temper
CD
Alloy Type
1117
Standards
ASTM A108
Shape
Round Rod
Finish
Cold Finished

Description

1117 carbon steel is a re-sulfurized steel with good machinability and surface finish and superior case hardening characteristics.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.