Shop ONLINE METAL SUPPLY

0.875 (7/8 inch) x 18 inches, Nylon 6/6 Plastic Round Rod, Nylatron GS MDS

  • Mfr # NYLGSRRD0.875L18.1

  • Zoro # G922985970


product price:  $55.89
/ea
Sold in multiples of 8 for $447.12

Key Features

Material
Plastic
Color
Gray/Black
Diameter
7/8 in
Finish
Smooth
Standards
PA66
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NYLGSRRD0.875L18.1
Zoro #
G922985970
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
7/8 in
Length
18 in
Length Tolerance
-0/+0.999 in

Details

Material
Plastic
Color
Gray/Black
Finish
Smooth
Standards
PA66
Shape
Round Rod
Grade
Nylon 6/6 MDS

Description

Molybdenum disulphide filled nylon round bar offers improved strength and rigidity along with good mechanical properties

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.