
Shop ONLINE METAL SUPPLY
See all product information
0.875 (7/8 inch) x 72 inches, 416 Stainless Steel Hexagon Bar
Mfr # 416CFHXD0.875L72.1
Zoro # G922999656
product price:Â $241.99
/ea
Sold in multiples of 4 for $967.96
Free Shipping & Returns
Key Features
Material
Stainless Steel
Alloy Type
416
Diameter
0.875 (7/8 in)
Length Tolerance
-0/+0.999 in
Shape
Hexagon Bar
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
416CFHXD0.875L72.1
Zoro #
G922999656
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
0.875 (7/8 in)
Length Tolerance
-0/+0.999 in
Diameter Tolerance
+0/-0.004 in
Length
72 in
Details
Material
Stainless Steel
Alloy Type
416
Shape
Hexagon Bar
Finish
Cold Finished
Temper
Annealed
Standards
AMS 5610, ASTM A582
Description
Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 416 stainless steel alloy is a martensitic, free-machining stainless steel alloy that contains sulfur. The addition of sulfur enhances the machinability of this alloy, making it easier to machine and cut.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.