
Shop ONLINE METAL SUPPLY
See all product information
0.875 in (7/8 in) OD, 0.095 in Wall, 12 inches, 316 Stainless Steel Round Tube, Seamless
Mfr # 316SMLSMF0.875W0.095121
Zoro # G723024342
product price:Â $39.25
/ea
Sold in multiples of 12 for $471.00
Key Features
Alloy Type
316
Length
12 in
Wall Thickness
0.095 in
Finish
Mill (Unpolished)
Temper
Annealed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
316SMLSMF0.875W0.095121
Zoro #
G723024342
UPC #
-
Country of Origin
Multiple
Dimensions
Length
12 in
Wall Thickness
0.095 in
Outside Dia. Tolerance
+/-0.005 in
Length Tolerance
-0/+0.999 in
Outside Diameter
0.875 in
Inside Diameter
0.685 in
Details
Alloy Type
316
Finish
Mill (Unpolished)
Temper
Annealed
Standards
ASTM A269, A249
Wall Thickness Tolerance
+/-10%
Shape
Round Tube
Item
Stainless Steel
Description
Seamless Stainless Steel Round Tube offers a smooth surface both on inside and outside diameters, to allow smooth fluid transfer while offering increased overall psi ratings over welded tube. 316 Stainless Steel Round Tubing offers better corrosion and pitting resistance as well as higher strength at elevated temperatures than the 304 alloy. Corrosion resistance to seawater, atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Austenitic (Non-Magnetic).
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.