Shop ONLINE METAL SUPPLY

0.875 in ID, 1.750 in OD, 24 inches long, C932 Bearing Bronze Hollow Bar, Cast Oversized, SAE 660

  • Mfr # 932HBOD1.75W0.4375L24.1

  • Zoro # G423101435


product price:  $603.99
/ea
Sold in multiples of 5 for $3,019.95
Free Shipping & Returns

Key Features

Finish
Cast
Outside Dia.
1.75 in
Length
24 in
Material
Bronze
Length Tolerance
Listed length up to plus 1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
932HBOD1.75W0.4375L24.1
Zoro #
G423101435
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1.75 in
Length
24 in
Length Tolerance
Listed length up to plus 1 in
Wall Thickness
0.438 in
Outside Dia. Tolerance
Oversized
Inside Dia.
0.875 in
Inside Dia. Tolerance
Undersized

Details

Finish
Cast
Item
Bronze
Material
Bronze
Standards
SAE 660, ASTM B505
Shape
Hollow Bar
Alloy Type
C932

Description

C93200 (SAE 660) Leaded Tin Bronze / Bearing Bronze Hollowbar has excellent machining properties, good hardness, strength and wear resistance with excellent anti-friction qualities.Outside diameter is produced oversized and Inside Diameter is produced undersized to allow for machining to listed size at a minimum.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.