Shop ONLINE METAL SUPPLY
See all product information
0.937 (15/16 inch) x 7 inches, UHMW Plastic Round Rod, White
Mfr # UHMWNRRD0.937L7.1
Zoro # G922986489
product price:Â $29.09
/ea
Sold in multiples of 12 for $349.08
Key Features
Material
Plastic
Color
White
Diameter Tolerance
Oversized
Diameter
15/16 in
Grade
UHMW
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UHMWNRRD0.937L7.1
Zoro #
G922986489
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter Tolerance
Oversized
Diameter
15/16 in
Length
7 in
Details
Material
Plastic
Color
White
Grade
UHMW
Shape
Round Rod
Finish
Smooth
Standards
FDA, UL 94 HB
Description
Ultra-High Molecular Weight (UHMW) Polyethylene is a low-friction, slick material that prevents sticking and binding, these rods are often machined into bushings and bearings for wear type applications. UHMW is impact and wear resistant.UHMW can sag under its own weight if unsupported, requiring backing for structural rigidity in many applications. Its high molecular weight provides exceptional durability and low friction, but its inherent softness means it deforms (creeps) under sustained stressDiameters are produced oversized to finish to listed size.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.