Shop ONLINE METAL SUPPLY
See all product information
1-1/2 in-6 TPI x 36 inches, 304 Stainless Steel Fully Threaded Rod
Mfr # 18-8THRRRD1.5L36.1
Zoro # G923015331
product price:Â $394.99
/ea
Sold in multiples of 4 for $1,579.96
Free Shipping & Returns
Key Features
Alloy Type
304
Diameter
1-1/2 in
Length
36 in
Length Tolerance
-0/+0.999 in
Finish
Mill (Unpolished)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
18-8THRRRD1.5L36.1
Zoro #
G923015331
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
1-1/2 in
Length
36 in
Length Tolerance
-0/+0.999 in
Details
Alloy Type
304
Finish
Mill (Unpolished)
Shape
Threaded Rod
Standards
ASTM F593
Item
Stainless Steel
Description
304 Stainless Steel Threaded Rod is designed for both indoor and outdoor use. Made from 304 stainless steel, this rod offers superior corrosion resistance and strength. It stands up well in humid, chemical-exposed, or marine settings.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.