Shop ONLINE METAL SUPPLY
See all product information
1-1/2 in OD, 0.065 in Wall, 1.370 in ID, 45 in long, 316 Polished Sanitary Stainless Steel Round Tube
Mfr # 316SANRTMF1.5W0.065451
Zoro # G522990565
product price:Â $199.99
/ea
Sold in multiples of 4 for $799.96
Free Shipping & Returns
Key Features
Alloy Type
316
Length
45 in
Wall Thickness
0.065 in
Length Tolerance
Listed length up to plus 1 in
Shape
Round Tube
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
316SANRTMF1.5W0.065451
Zoro #
G522990565
UPC #
-
Country of Origin
Multiple
Dimensions
Length
45 in
Wall Thickness
0.065 in
Length Tolerance
Listed length up to plus 1 in
Outside Dia. Tolerance
+/-0.005 in
Inside Diameter
1.37 in
Outside Diameter
1.5 in
Details
Alloy Type
316
Item
Stainless Steel
Shape
Round Tube
Standards
ASTM A249, A269, A270
Wall Thickness Tolerance
+/-10%
Finish
Polished
Temper
Annealed
Description
Sanitary Stainless Steel Tube is a welded tube that is polished both on the outside (32Ra) and inside (20Ra) diameter to meet Sanitary Tube ASTM A270 and 3A Sanitary standards. Used in industries that require high hygiene standards where corrosion resistance is important, and is especially popular in brewing, food and beverage processing, dairy production, and pharmaceuticals. 316 Stainless Steel offers better corrosion and pitting resistance as well as higher strength at elevated temperatures than the 304 alloy. Corrosion resistance to seawater, atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Austenitic (Non-Magnetic).
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.