
Shop ONLINE METAL SUPPLY
See all product information
1-1/2 in OD, 0.109 in Wall, 1.282 in ID, 45 in long, 304 Stainless Steel Round Tube, Seamless
Mfr # 304SLSRT1.5W0.109451
Zoro # G522993139
product price:Â $168.99
/ea
Sold in multiples of 4 for $675.96
Free Shipping & Returns
Key Features
Alloy Type
304
Length
45 in
Wall Thickness
0.109 in
Length Tolerance
Listed length up to plus 1 in
Temper
Annealed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
304SLSRT1.5W0.109451
Zoro #
G522993139
UPC #
-
Country of Origin
Multiple
Dimensions
Length
45 in
Wall Thickness
0.109 in
Length Tolerance
Listed length up to plus 1 in
Outside Dia. Tolerance
+/-0.005 in
Outside Diameter
1.5 in
Inside Diameter
1.282 in
Details
Alloy Type
304
Temper
Annealed
Standards
ASTM A269, A213
Shape
Round Tube
Finish
Mill (Unpolished)
Item
Stainless Steel
Wall Thickness Tolerance
+/-10%
Description
Seamless Stainless Steel Round Tube offers a smooth surface both on inside and outside diameters, to allow smooth fluid transfer while offering increased overall psi ratings over welded tube. 304 stainless steel is a type of austenitic stainless steel that contains 18% chromium and 8% nickel. It is the most common grade of stainless steel and is widely used in a variety of applications due to its excellent corrosion resistance, high temperature resistance, and good formability and weldability.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.