
Shop ONLINE METAL SUPPLY
See all product information
1-1/2 in OD, 0.313 in Wall, 0.875 in ID, 11 in long, 304 Stainless Steel Round Tube, Seamless
Mfr # 304SLSRT1.5W0.3125111
Zoro # G922990677
product price:Â $112.99
/ea
Sold in multiples of 12 for $1,355.88
Free Shipping & Returns
Key Features
Alloy Type
304
Standards
ASTM A511
Length Tolerance
Listed length up to plus 1 in
Finish
HRAP
Temper
Annealed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
304SLSRT1.5W0.3125111
Zoro #
G922990677
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
Listed length up to plus 1 in
Wall Thickness
0.313 in
Outside Dia. Tolerance
+/-0.008 in
Length
11 in
Outside Diameter
1.5 in
Inside Diameter
0.875 in
Details
Alloy Type
304
Standards
ASTM A511
Finish
HRAP
Item
Stainless Steel
Temper
Annealed
Shape
Round Tube
Wall Thickness Tolerance
+/-10%
Description
Stainless Steel Hollow Bar is a seamless stainless steel mechanical tubing, produced with heavy wall thicknesses and is generally used for mechanical and machining applications. 304 stainless steel is a type of austenitic stainless steel that contains 18% chromium and 8% nickel. It is the most common grade of stainless steel and is widely used in a variety of applications due to its excellent corrosion resistance, high temperature resistance, and good formability and weldability.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.